Shop All V-Belts
Bestorq
Cogged Belt, 82 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # AX80
Zoro # G203647146
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 82 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 82 in |
Height | 5/16 in |
Inside Length | 80 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Weight | 0.49 lbs. |
Replaces OEM Part | 020-1015-5 |
Replaces OEM Brand | EXCEL INDUSTRIES |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-82 in Height-5/16 in Weight: 0.49 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, 2 Ear, 16.2-20mm, 100 Bag (10100027)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0402 (G60490-0402)
- CHICAGO PNEUMATIC Tune-up Kit (CA126992)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 50 Inch Long x 3 Ribs - 3/3VX500 (3R3VX500)
- BESTORQ Aftermarket Hustler 936328 X-ONE (Deck 72") Zero Turn Mower Replacement Belt, B182 (B182)
- BESTORQ Aftermarket HUSQVARNA 532196103 Replacement Belt, 5LK1480 (5LK1480)
- BESTORQ Banded Cogged Belt, 59 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX56)
- BESTORQ Aftermarket MAYRATH B77 Replacement Belt, B77 (B77)
- BESTORQ Banded Belt, 67 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B64)
- BESTORQ replacement for 114431 DR POWER EQUIPMENT String Trimmer: Pro Trimmer Belt for Drive, 4LK450 (4LK450)
- GATES Truflex V-Belts, 4L300 (4L300)
- Bestorq Power Transmission Belts