Shop All V-Belts
Bestorq
Cogged Belt, 80 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX800
Zoro # G903647910
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 80 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 80 in |
Height | 35/64 in |
Inside Length | 76.5 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Weight | 0.95 lbs. |
Replaces OEM Part | 1N9383 |
Replaces OEM Brand | CATERPILLAR |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-80 in Height-35/64 in Weight: 0.95 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St (3ZN86)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P211SS-120-A)
- CONTINENTAL 1" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-100-11-G)
- TITAN HD Motor Dual Run Cap, 45/5 MFD, 440V, Oval (POCFD455A)
- BESTORQ Banded Cogged Belt, 125 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX1250)
- BESTORQ Micro V Belt, 46.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (463K8)
- BESTORQ 4L380 V Belt, 38 in Outside Length, 1/2 in Top Width, 1 Ribs (4L380)
- BESTORQ Aftermarket replacement for Snapper 7800632 RZT26520 (Transaxle Drive) belt, A56K (A56K)
- BESTORQ Aftermarket replacement for A67K Simplicity 1690710(Deck 36") belt, A67K (A67K)
- BESTORQ A41 V Belt, 43 in Outside Length, 1/2 in Top Width, 1 Ribs (A41)
- CONTINENTAL CONTITECH 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- Bestorq Power Transmission Belts