Shop All V-Belts
Bestorq
Cogged Belt, 80 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX800
Zoro # G303648302
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 80 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 80 in |
Height | 35/64 in |
Inside Length | 76.5 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Weight | 0.95 lbs. |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Replaces OEM Part | 855718A |
Replaces OEM Brand | HESSTON |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-80 in Height-35/64 in Weight: 0.95 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Bearing, ID 1 In (PS1620-12)
- ZORO SELECT 1/2" 750 psi Low Lead Brass Hose Mender (707014-08)
- DODGE 2517 X 24MM-KW Taper Lock Bushing (119620 2517 X24MM)
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-B670010)
- BESTORQ BB128 Double Side V Belt, 131 in Outside Length, 21/32 in Top Width, 1 Ribs (BB128)
- BESTORQ Micro V Belt, 38.6 in Pitch Length, 0.56 in Top Width, 4 Ribs (386K4)
- BESTORQ Aftermarket John Deere 317 (Belt, PTO) Riding Lawn Mower Replacement Belt, A43LG (A43LG)
- BESTORQ 955K6 Micro V Belt, 95.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (955K6)
- BESTORQ Aftermarket Husqvarna YTH24V48 (96043018200) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ Aftermarket replacement for 32668 SEARS ROEBUCK Edgers: 536.796512 Belt for Drive, 4LK330 (4LK330)
- BSC PREFERRED Belt, A/4L, 1/2 x 47in OC (A45/4L470)
- Bestorq V-Belts