Shop All V-Belts
Bestorq
Cogged Belt, 78 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX75
Zoro # G903828234
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 78 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 78 in |
Inside Length | 75 in |
Height | 13/32 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 8S4653 |
Replaces OEM Brand | CATERPILLAR |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Weight | 0.77 lbs. |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-21/32 in Material-Rubber Outside Length-78 in Height-13/32 in Weight: 0.77 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, 5L420 (5L420)
- CARLISLE BP80 Super Blue Ribbon V-Belt (BP80)
- DAYTON 3L500 V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3L500)
- TRITAN Bearings, Sealed, 4mm Bore Dia., 5.00mm W (624 2RS PRX)
- BESTORQ 5VX1320 Cogged Belt, 132 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1320)
- BESTORQ Aftermarket H125565 JOHN DEERE Classic Replacement V-Belt, D169 (D169)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX560)
- BESTORQ MTD/Cub Cadet/White LT1018 13AL11CG712(PTO to Deck) Riding Lawn Mower Replacement Belt, A58LG (A58LG)
- BESTORQ Aftermarket 1048 BOICE CRANE Classic Replacement V-Belt, A46 (A46)
- BESTORQ B47 V Belt, 50 in Outside Length, 5/8 in Top Width, 1 Ribs (B47)
- DAYTON 5L910 V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (3GWF5)
- Bestorq Power Transmission Belts