Shop All V-Belts
Bestorq
Cogged Belt, 78 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX75
Zoro # G503647259
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 78 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 78 in |
Height | 13/32 in |
Inside Length | 75 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.77 lbs. |
Replaces OEM Part | 854653 |
Replaces OEM Brand | CATERPILLAR |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-21/32 in Material-Rubber Outside Length-78 in Height-13/32 in Weight: 0.77 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-3/8" Bore (3FCP9)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S27AJDA063A)
- CLIMAX METAL PRODUCTS SUA-100 Step Up Clamp-On Adapter (SUA-100)
- B B MANUFACTURING 1600-8M-30, Timing Belt, Neoprene, Fiberglass (1600-8M-30)
- BESTORQ 1170K7 Micro V Belt, 117 in Pitch Length, 0.98 in Top Width, 7 Ribs (1170K7)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 507965 Replacement Belt, B128 (B128)
- BESTORQ Aftermarket MASSEY FERGUSON 844478M1 Replacement Belt, B82 (B82)
- BESTORQ 200J5 Micro V Belt, 20 in Pitch Length, 0.46 in Top Width, 5 Ribs (200J5)
- BESTORQ Aftermarket HESSTON 855395 Replacement Belt, A58 (A58)
- BESTORQ Aftermarket BRIGGS & STRATTON (MURRAY) 037X87 Replacement Belt, 4LK970 (4LK970)
- BESTORQ 1080K7 Micro V Belt, 108 in Pitch Length, 0.98 in Top Width, 7 Ribs (1080K7)
- Bestorq Power Transmission Belts