Shop All V-Belts
Bestorq
Cogged Belt, 73 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX730
Zoro # G303833708
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 73 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 73 in |
Height | 35/64 in |
Inside Length | 69.5 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | METRIC STANDARD |
Replaces OEM Part | 15XN1880 |
Banded Belt | No |
Weight | 0.87 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-73 in Height-35/64 in Weight: 0.87 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pneumatic Turbine Vibrator, Force 659 Lb (1DYP5)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 61805ZZ (61805-ZZ)
- SPEEDAIRE Air Compressor (787U79)
- LOC-LINE Segment, Pk2 (51801)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- BESTORQ 420J10 Micro V Belt, 42 in Pitch Length, 0.92 in Top Width, 10 Ribs (420J10)
- BESTORQ 4L280 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (4L280)
- BESTORQ 580J6 Micro V Belt, 58 in Pitch Length, 0.552 in Top Width, 6 Ribs (580J6)
- BESTORQ Banded Belt, 98.43 in Pitch Length, 3.96 in Top Width, 6 Ribs (SPB2500/06)
- BESTORQ 5VX978 Cogged Belt, 97.8 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX978)
- BESTORQ Cogged Belt, 106 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1060)
- Bestorq Power Transmission Belts