Shop All V-Belts
Bestorq
Cogged Belt, 71 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX710
Zoro # G603802640
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 71 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 71 in |
Height | 21/64 in |
Inside Length | 69 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | WESTERN AUTO SUPPLY |
Replaces OEM Part | 9303 |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.28 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-71 in Height-21/64 in Weight: 0.28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Solenoid, C10-2 (DSL101C)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 2 Oz. (GPL-105)
- BANDO 3M Ht Timing Belt, 225-3M-6 (225-3M-6)
- SPEEDAIRE Air Cylinder, 16 mm Bore, 80 mm Stroke, ISO Double Acting (CD85E16-80-B)
- BESTORQ B92 V Belt, 95 in Outside Length, 5/8 in Top Width, 1 Ribs (B92)
- BESTORQ Cogged Belt, 43 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX430)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 70560162 Replacement Belt, B118 (B118)
- BESTORQ Aftermarket replacement for F280406 Alliance, SQ, Unimac BELT, 3V630 (3V630)
- BESTORQ Aftermarket Dixon GRIZZLY 60 Riding Lawn Mower Replacement Belt, B169 (B169)
- BESTORQ Banded Belt, 71 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V710)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 30" - AX30 (AX30)
- Bestorq V-Belts