Shop All V-Belts
Bestorq
Cogged Belt, 68 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX65
Zoro # G803649021
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 68 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 68 in |
Height | 13/32 in |
Inside Length | 65 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Application | Heavy Duty General Application |
Weight | 0.67 lbs. |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Replaces OEM Part | 3R3660 |
Replaces OEM Brand | CATERPILLAR |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-21/32 in Material-Rubber Outside Length-68 in Height-13/32 in Weight: 0.67 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS FHP Sheave, 2AK59-QT (2AK59)
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting (5VLT6)
- FESTO Vacuum Valve MHA1-2X2/2G-1, 5 (MHA1-2X2/2G-1,5)
- PIX NORTH AMERICA FHP V-BELT 5L330 (B30)
- BESTORQ Aftermarket MACDON K5460 Replacement Belt, B73 (B73)
- BESTORQ 5VX890 Cogged Belt, 89 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX890)
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX950)
- BESTORQ Aftermarket replacement for 174368 Sears Craftsman 917.272262 belt, B87K (B87K)
- BESTORQ Aftermarket replacement for 14673P1 GRAVELY 424 Belt for Deck Drive, 4LK1170 (4LK1170)
- BESTORQ Micro V Belt, 24 in Pitch Length, 1.1 in Top Width, 1 Ribs (240J12)
- BESTORQ V-Belt, D295 (D295)
- Bestorq Power Transmission Belts