Shop All V-Belts
Bestorq
Cogged Belt, 68 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX65
Zoro # G803648123
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 68 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 68 in |
Height | 13/32 in |
Inside Length | 65 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Standards | RMA |
Weight | 0.67 lbs. |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 108694 |
Replaces OEM Brand | DODGE |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-21/32 in Material-Rubber Outside Length-68 in Height-13/32 in Weight: 0.67 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Regulator; 1/4" with 1/8" Gauge Port (PXCM019-0167)
- GATES MegaCrimp Couplings (8G-8FJX45S)
- SPEEDAIRE Replacement Desiccant (CDD-025-DES)
- NATIONAL Small Bore Inch Seal, 417490 (417490)
- BESTORQ Banded Belt, 77 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B74)
- BESTORQ 4L440 V Belt, 44 in Outside Length, 1/2 in Top Width, 1 Ribs (4L440)
- BESTORQ Banded Cogged Belt, 37.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX375)
- BESTORQ Aftermarket HUSQVARNA 532408007 Replacement Belt, 5LK380 (5LK380)
- BESTORQ Aftermarket replacement for 71991 SNAPPER 381450HBVE Belt for Eng. To Deck, 4LK600 (4LK600)
- BESTORQ Banded Cogged Belt, 59 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX56)
- POWERFLITE 3L290 29" Outside Length, 3/8" Top Width, 1 Ribs (3L290-2)
- Bestorq Power Transmission Belts