Shop All V-Belts
Bestorq
Cogged Belt, 68 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX65
Zoro # G403648127
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 68 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 68 in |
Height | 13/32 in |
Inside Length | 65 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Application | Heavy Duty General Application |
Weight | 0.67 lbs. |
Replaces OEM Brand | ADC |
Replaces OEM Part | 100172 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-21/32 in Material-Rubber Outside Length-68 in Height-13/32 in Weight: 0.67 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 23 in. EL-10 Rib (230J10)
- SPEEDAIRE Retainer Buffer (TTRB44204K39G)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- SEALMASTER PillowBlock SB Bearing, Taprd Rlr, 2-15/16 (RPB 215-2)
- BESTORQ Banded Cogged Belt, 100 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1000)
- BESTORQ Aftermarket CUB CADET 954-04219 Replacement Belt, 4LK1030 (4LK1030)
- BESTORQ Cogged Belt, 90 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX900)
- BESTORQ Aftermarket SIMPLICITY 1657044SM Replacement Belt, 4LK930 (4LK930)
- BESTORQ Banded Belt, 121 in Outside Length, 3.125 in Top Width, 5 Ribs (5/5VK1210)
- BESTORQ Aftermarket replacement for 5023255 Simplicity ZT3000B2450 5900662 (Deck 50") belt, A153K (A153K)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1500)
- Bestorq Power Transmission Belts