Shop All V-Belts
Bestorq
Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX670
Zoro # G003648817
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 67 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 67 in |
Height | 21/64 in |
Inside Length | 65 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Weight | 0.26 lbs. |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 276 |
Replaces OEM Brand | MOTT MFG. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-67 in Height-21/64 in Weight: 0.26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5203 (5203)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005 2RS (6005 2RS/C3 PRX)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (CL-7-F)
- WELD-AID Nozzle Kleen #2 Aerosol Spray Can (007022)
- BESTORQ MTD/ Cub Cadet/ White 13RL771H029 (Top Deck Belt 46" 2008) Riding Lawn Mower Replacement Belt, A89LG (A89LG)
- BESTORQ BX151 Cogged Belt, 154 in Outside Length, 21/32 in Top Width, 1 Ribs (BX151)
- BESTORQ Banded Belt, 50 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3V500)
- BESTORQ Aftermarket JOHN DEERE W15193 Replacement Belt, A18 (A18)
- BESTORQ Aftermarket Country Clipper ZETON (Deck 72") Zero Turn Mower Replacement Belt, B128LG (B128LG)
- BESTORQ Aftermarket JOHN DEERE Z33368 Replacement Belt, C88 (C88)
- MTD Belt-V Type 4L X 2 (954-05070)
- Bestorq Power Transmission Belts