Shop All V-Belts
Bestorq
Cogged Belt, 66 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX660
Zoro # G503833522
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 66 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 66 in |
Inside Length | 62.5 in |
Height | 35/64 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | METRIC STANDARD |
Replaces OEM Part | 15N1700 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Weight | 0.79 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-66 in Height-35/64 in Weight: 0.79 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Open, #311W (311W)
- PIX PIX, B73/5L760, V-Belt 5/8 X 76 (B73/5L760)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 24121212 / INGERSOLL RAND (B1SA0001177)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,140 Nameplate RPM (VL3508)
- BESTORQ 5VX978 Cogged Belt, 97.8 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX978)
- BESTORQ Aftermarket replacement for A80K Simplicity 1693467(Deck 38") belt, A80K (A80K)
- BESTORQ AX16 Cogged Belt, 18 in Outside Length, 1/2 in Top Width, 1 Ribs (AX16)
- BESTORQ Banded Cogged Belt, 132 in Outside Length, 2.61 in Top Width, 3 Ribs (3/CX128)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX500)
- BESTORQ Aftermarket MASSEY FERGUSON 833656M1 Replacement Belt, A43 (A43)
- PIX Belt, SPC, 22 x 2500mm LP (SPC2500)
- Bestorq V-Belts