Shop All V-Belts
Bestorq
Cogged Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX63
Zoro # G503647068
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 66 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 66 in |
Height | 13/32 in |
Inside Length | 63 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Standards | RMA |
Weight | 0.65 lbs. |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Scag |
Replaces OEM Part | 483172 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-21/32 in Material-Rubber Outside Length-66 in Height-13/32 in Weight: 0.65 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 3 Outlets, Outlet Size 3/4", 9" L (M40-750-3)
- FESTO On-Off Valve HEE-D-MAXI-24 (HEE-D-MAXI-24)
- LOC-LINE T Fitting, 1/2 In, PK2 (51825)
- FESTO Standards-Based Cylinder DSNU-20-250-P-A (DSNU-20-250-P-A)
- BESTORQ BX50 Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- BESTORQ Aftermarket replacement for 174911 SIMPLICITY Mower Attachments: 847 Belt for Drive, 4LK440 (4LK440)
- BESTORQ Banded Belt, 75 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A73)
- BESTORQ 4L480 V Belt, 48 in Outside Length, 1/2 in Top Width, 1 Ribs (4L480)
- BESTORQ 3VX300 Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX300)
- BESTORQ Aftermarket Encore 52K27L PROWLER MID CUT (Pump Drive) Zero Turn Mower Replacement Belt, A47LG (A47LG)
- MTD Belt-V A Secx108. (954-05087A)
- Bestorq V-Belts