Shop All V-Belts
Bestorq
Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX650
Zoro # G303833098
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 65 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 65 in |
Inside Length | 61.5 in |
Height | 35/64 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | METRIC STANDARD |
Replaces OEM Part | 15XN1680 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 0.77 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-65 in Height-35/64 in Weight: 0.77 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MP-08MP HEX NIPPLE (5404-16-08)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- DAYTON Run Capacitor, 15 MFD, 370V, Round (2MEC5)
- LOC-LINE Flat 7 Hole Nozzle, PK4 (51843)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- BESTORQ Aftermarket 007-0045 POWERMATE Replacement Belt, A57 (A57)
- BESTORQ Aftermarket CRAFTSMAN 954-04331 Replacement Belt, 5LK350 (5LK350)
- BESTORQ Aftermarket Murray 30560D Riding Lawn Mower Replacement Belt, A52LG (A52LG)
- BESTORQ Aftermarket Ariens / Gravely 992035 PM250Z (PTO to 50" Deck) Zero Turn Mower Replacement Belt, B124 (B124)
- BESTORQ Aftermarket Exmark QTE452CEM42100 QUEST (Deck 42") Zero Turn Mower Replacement Belt, A111LG (A111LG)
- BESTORQ Kevlar V-Belt, 4L750LG (4L750LG)
- Bestorq Power Transmission Belts