Shop All V-Belts
Bestorq
Cogged Belt, 58 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # AX56
Zoro # G803648284
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 58 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 58 in |
Height | 5/16 in |
Inside Length | 56 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Standards | RMA |
Application | Heavy Duty General Application |
Weight | 0.34 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | DODGE |
Replaces OEM Part | 108656 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-58 in Height-5/16 in Weight: 0.34 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVAS)
- PIX Belt, B Kevlar, 5/8 x 39 in. OC (B36K)
- ALPHA TECHNOLOGIES Aignep USA Fluidity 02F Direct-Acting Solenoid Valve, 3/2 NC, FKM Seal, 1/2" NPTF, 3 mm, 110V AC (02F05303V0N40901)
- FESTO Plastic Tubing PTFEN-3/8-NT-150 (PTFEN-3/8-NT-150)
- BESTORQ Double Side V Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BB142)
- BESTORQ BX148 Cogged Belt, 151 in Outside Length, 21/32 in Top Width, 1 Ribs (BX148)
- BESTORQ Aftermarket replacement for 197253 Sears Craftsman C20 belt, A99K (A99K)
- BESTORQ Aftermarket replacement for 70132 Woods D6118-2 (62" S/N SN Below 331376) belt, B79K (B79K)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX59)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX500)
- DAYTON 4L210 V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210)
- Bestorq V-Belts