Shop All V-Belts
Bestorq
Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # AX52
Zoro # G203648075
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 54 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 54 in |
Height | 5/16 in |
Inside Length | 52 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Application | Heavy Duty General Application |
Weight | 0.32 lbs. |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Replaces OEM Part | 133549 |
Replaces OEM Brand | CLAAS |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-54 in Height-5/16 in Weight: 0.32 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- LPS LPS 1 Greaseless Lubricant, 55 Gal. (00155)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX11-203D1)
- ZORO SELECT Strainer, Suction, 1 In (24W722)
- BESTORQ Cogged Belt, 41 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX410)
- BESTORQ BX44 Cogged Belt, 47 in Outside Length, 21/32 in Top Width, 1 Ribs (BX44)
- BESTORQ Aftermarket VERSATILE 8279 Replacement Belt, A47 (A47)
- BESTORQ Aftermarket Hustler 927871A/B SUPER Z (60" Deck S/D) Zero Turn Mower Replacement Belt, B173LG (B173LG)
- BESTORQ Banded Cogged Belt, 71 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX710)
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX355)
- D&D 1800mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1800)
- Bestorq V-Belts