Shop All V-Belts
Bestorq
Cogged Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX530
Zoro # G803813088
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 53 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 53 in |
Height | 21/64 in |
Inside Length | 51 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 754155 |
Replaces OEM Brand | SPIEGEL CORP |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.21 lbs. |
Standards | RMA |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-53 in Height-21/64 in Weight: 0.21 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1725 Nameplate RPM (L1430T)
- LUBRIPLATE Vac. Pump Oil Lt, 4/1 Gal, Iso-46 Fluid For Vacuum Pumps (L0944-057)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251F)
- FESTO Push-In Fitting QS-G1/4-10 (QS-G1/4-10)
- BESTORQ Aftermarket JOHN DEERE Z33368 Replacement Belt, C88 (C88)
- BESTORQ B92/02 Banded Belt, 95 in Outside Length, 21/32 in Top Width, 2 Ribs (B92/02)
- BESTORQ Aftermarket Hustler 926931 Z (Deck 60") Zero Turn Mower Replacement Belt, B177 (B177)
- BESTORQ Aftermarket replacement for 7725 DIXON ZTR 3014 Belt for P.T.O. To Deck, 5LK720 (5LK720)
- BESTORQ Aftermarket CLAAS 617309 Replacement Belt, D128 (D128)
- BESTORQ Aftermarket Husqvarna LTH1538 (96043003801) (Deck 38") Riding Lawn Mower Replacement Belt, A94LG (A94LG)
- CARLISLE 5V530 Super Power-Wedge V-Belt (5V530)
- Bestorq V-Belts