Shop All V-Belts
Bestorq
Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX500
Zoro # G603808666
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 50 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 50 in |
Height | 21/64 in |
Inside Length | 48 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | S2952 |
Replaces OEM Brand | LILLISTON IMPLEMENT |
Weight | 0.2 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | No |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-50 in Height-21/64 in Weight: 0.2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LP-125-RH-BXB)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SA)
- PIX NORTH AMERICA Fhp V-Belt 4L350 (A33)
- TRITAN Radial Open Bearing, PS, 35mm, 6207 (6207/C3)
- BESTORQ Micro V Belt, 65.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (653K8)
- BESTORQ Aftermarket 1009494 MONTGOMERY WARD Kevlar Replacement V-Belt | 1/2 x 28, A26LG (A26LG)
- BESTORQ Aftermarket replacement for 95404318 TROY BILT 13AC26JD011 Belt for Deck Drive, 5LK450 (5LK450)
- BESTORQ Aftermarket H125565 JOHN DEERE Classic Replacement V-Belt, D169 (D169)
- BESTORQ Kevlar V-Belt / 4L380LG, 4L380K (4L380K)
- BESTORQ Banded Belt, 132 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V1320)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 912mm (SPZ912)
- Bestorq V-Belts