Shop All V-Belts
Bestorq
Cogged Belt, 43 in Outside Length, 0.38 in Top Width, 1 Ribs
Mfr # 3LX430
Zoro # G803649717
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.38 in
- Number of Ribs 1
- Outside Length 43 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.38 in |
Outside Length | 43 in |
Height | 0.23 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.1 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.375 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 43inches Depth: 0.24 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY MFG Legacy Levelwind 3/8 X 75 Hose Retractable Air Reel, (L8306)
- MTD Pulley-Idler-Flat (756-3005)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081216)
- MITSUBISHI Servo Motor HGKR053D (HG-KR053D)
- BESTORQ Aftermarket Exmark LZ28KC604 LAZER Z (Mule Drive) Zero Turn Mower Replacement Belt, B113LG (B113LG)
- BESTORQ Kevlar V-Belt / B173LG, 5L1760K (5L1760K)
- BESTORQ CX40 Cogged Belt, 44 in Outside Length, 7/8 in Top Width, 1 Ribs (CX40)
- BESTORQ Aftermarket replacement for 100105 ADC BELT, a50 (a50)
- BESTORQ 3VX465 Cogged Belt, 46.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX465)
- BESTORQ Aftermarket replacement for 1171018 TORO 20339 Belt for Drive, 3LK320 (3LK320)
- DAYTON A97 V-Belt, 99" Outside Length, 1/2" Top Width, 1 Ribs (6L197)
- Bestorq Power Transmission Belts