Shop All V-Belts
Bestorq
Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # AX34
Zoro # G803647331
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 36 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 36 in |
Height | 5/16 in |
Inside Length | 34 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Application | Heavy Duty General Application |
Weight | 0.21 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Replaces OEM Part | 954-04204 |
Replaces OEM Brand | CRAFTSMAN |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-36 in Height-5/16 in Weight: 0.21 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC7206C)
- COILHOSE PNEUMATICS Hose Repair Kit 3/8" ID x 1/4" MPT Barb (CO RK03)
- BREWER MACHINE AND GEAR Base Mount Tenioner, Medium (SM)
- FAG BEARINGS 6004ZZ C3, Deep Groove BBear, Single Row 90Mm (6004ZZ C3)
- BESTORQ BX79 Cogged Belt, 82 in Outside Length, 21/32 in Top Width, 1 Ribs (BX79)
- BESTORQ Kevlar V-Belt, A146LG (A146LG)
- BESTORQ Aftermarket Agco 1691397 1823PS (Deck Drive 54") Riding Lawn Mower Replacement Belt, SPA1800 (SPA1800)
- BESTORQ Aftermarket 1025 DAVID MANUFACTURING Classic Replacement V-Belt, A90 (A90)
- BESTORQ Aftermarket John Deere 1445 (Belt, Deck 72" S/N < 060000) Riding Lawn Mower Replacement Belt, C169 (C169)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 4330160-3 Replacement Belt, B92 (B92)
- CARLISLE BX61 Gold-Ribbon Cog-Belt (BX61)
- Bestorq Power Transmission Belts