Shop All V-Belts
Bestorq
Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX360
Zoro # G503805758
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 36 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 36 in |
Inside Length | 34 in |
Height | 21/64 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 95404195 |
Replaces OEM Brand | MTD/ Cub Cadet/ White |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 0.14 lbs. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-36 in Height-21/64 in Weight: 0.14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C032025)
- CARLISLE Belt, 5L590 (5L590)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- ROLAIR Air Compressor Pump, 1 1/2 hp, 3 hp, 1 Stage, 17 oz Oil Capacity, 2 Cylinder (PMP12MK103GR)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX315)
- BESTORQ Aftermarket JOHN DEERE TCU16122 Replacement Belt, 4LK1000 (4LK1000)
- BESTORQ Husqvarna Z4824 (968999512) (Hydro Drive 2004-07) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- BESTORQ Aftermarket Husqvarna Z254 (967324101) (Deck 54" 2001-15) Zero Turn Mower Replacement Belt, B151LG (B151LG)
- BESTORQ 3L320 V Belt, 32 in Outside Length, 3/8 in Top Width, 1 Ribs (3L320)
- BESTORQ Aftermarket Exmark LHP4417KA LAZER Z HP (Deck 44") Zero Turn Mower Replacement Belt, B133LG (B133LG)
- BESTORQ Aftermarket Everride 191210 HORNET Riding Lawn Mower Replacement Belt, B138LG (B138LG)
- Bestorq V-Belts