Shop All V-Belts
Bestorq
Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX350
Zoro # G203649270
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 35 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 35 in |
Height | 21/64 in |
Inside Length | 33 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Weight | 0.136 lbs. |
Replaces OEM Part | 7540430 |
Replaces OEM Brand | Mtd Products, Inc. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-35 in Height-21/64 in Weight: 0.136 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SF50-1A100)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- NUMATICS Part Filter, 1/2 in, Particulate, 1.22 lb (8652ABBM4JA000N)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 548860 Replacement Belt, B145 (B145)
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX42)
- BESTORQ Aftermarket INNES 20521190 Replacement Belt, C115 (C115)
- BESTORQ 630J16 Micro V Belt, 63 in Pitch Length, 1.472 in Top Width, 16 Ribs (630J16)
- BESTORQ Aftermarket CUB CADET 754-0349 Replacement Belt, A77 (A77)
- BESTORQ 3VX750/03 Banded Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 3 Ribs (3VX750/03)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 221 x 61in OC, 3 Band (3/BX58)
- Bestorq Power Transmission Belts