Shop All V-Belts
Bestorq
Cogged Belt, 33 in Outside Length, 0.38 in Top Width, 1 Ribs
Mfr # 3LX330
Zoro # G803650201
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.38 in
- Number of Ribs 1
- Outside Length 33 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.38 in |
Outside Length | 33 in |
Height | 0.23 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Weight | 0.1 lbs. |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.375 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 33inches Depth: 0.24 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMNICK HUNTER Oil Water Separator, 43 SCFM Max (ES2100)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- SMC Flow Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SD)
- DYNABRADE Valve Stem (56579)
- BESTORQ Aftermarket FORD/NEW HOLLAND 168774 Replacement Belt, B142 (B142)
- BESTORQ Banded Belt, 71 in Outside Length, 3.75 in Top Width, 10 Ribs (10/3VK710)
- BESTORQ Banded Belt, 220.47 in Pitch Length, 4.35 in Top Width, 5 Ribs (5/SPC5600)
- BESTORQ Aftermarket HUTCHINSON DIVISION B62 Replacement Belt, B62 (B62)
- BESTORQ 4L770 V Belt, 77 in Outside Length, 1/2 in Top Width, 1 Ribs (4L770)
- BESTORQ Aftermarket Dixon ZTR5020 (Deck Belt) Riding Lawn Mower Replacement Belt, B50 (B50)
- D&D POWER-DRIVE COGGED 125IN 5/8IN V-BELT (5VX1250)
- Bestorq Power Transmission Belts