Shop All V-Belts
Bestorq
Cogged Belt, 28 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # AX26
Zoro # G103656484
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 28 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 28 in |
Height | 5/16 in |
Inside Length | 26 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Standards | RMA |
Weight | 0.16 lbs. |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Lawn Boy |
Replaces OEM Part | 1062174 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-28 in Height-5/16 in Weight: 0.16 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Bumper Stop, 3/8 in, Plastic (1-HR1004)
- MILLER FLUID POWER Position Indicating Switch, 10-30VAC/DC (P8SAGRFAX)
- D&D 58" Outside Length, 2/3" Top Width, 1 Ribs (B55/5L580)
- TRICO Oil Filter for Hand Held Cart, 25 Microns (36978)
- BESTORQ Aftermarket 102759 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A49 (A49)
- BESTORQ Kevlar V-Belt / B173LG, 5L1760K (5L1760K)
- BESTORQ Aftermarket ALLOWAY C225 Replacement Belt, C225 (C225)
- BESTORQ Kevlar V-Belt / 4L1010LG, 4L1010K (4L1010K)
- BESTORQ AX21 Cogged Belt, 23 in Outside Length, 3/8 in Top Width, 1 Ribs (AX21)
- BESTORQ V-Belt, D295 (D295)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 106" ) 17" x2" x5" (A-B103K)
- Bestorq Power Transmission Belts