Shop All V-Belts
Bestorq
Cogged Belt, 160 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX1600
Zoro # G103834707
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 160 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 160 in |
Inside Length | 156.5 in |
Height | 35/64 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 15XN4060 |
Replaces OEM Brand | METRIC STANDARD |
Banded Belt | No |
Standards | RMA |
Weight | 1.9 lbs. |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-160 in Height-35/64 in Weight: 1.9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1 3/16" ID Set Screw Collar, Stl, Bo (GSC-118-B)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UELPL209-112D1W3)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 52 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG1)
- BESTORQ Aftermarket VERMEER 10383001 Replacement Belt, B32 (B32)
- BESTORQ 3VX830 Cogged Belt, 83 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX830)
- BESTORQ Replacement for 17249 LESCO 36" Walk Behind Belt for Mower Drive, W/Kawasaki, Kohler 12.5 H.P. Eng. (5LK810)
- BESTORQ AX38 Cogged Belt, 40 in Outside Length, 3/8 in Top Width, 1 Ribs (AX38)
- BESTORQ Aftermarket replacement for 900662 WASCOMAT BELT, 3V710 (3V710)
- BESTORQ Aftermarket Country Clipper ZETON (Deck 72") Zero Turn Mower Replacement Belt, B128LG (B128LG)
- CONTINENTAL CONTITECH B93 Wrapped V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (B93)
- Bestorq V-Belts