Shop All V-Belts
Bestorq
Cogged Belt, 150 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX1500
Zoro # G303834842
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 150 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 150 in |
Inside Length | 146.5 in |
Height | 35/64 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 15XN3810 |
Replaces OEM Brand | METRIC STANDARD |
Banded Belt | No |
Weight | 1.79 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-150 in Height-35/64 in Weight: 1.79 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 385-5M-15 (385-5M-15)
- D&D 114" Outside Length, 1/2" Top Width, 1 Ribs (A112/4L1140)
- DAYTON Roller Chain, Riveted, 41 ANSI, 10 ft. (2YDW6)
- ORS Ball Bearing, 25mm Bore, 47mm, Sealed (6005 2RS C3 G93)
- BESTORQ 4L520 V Belt, 52 in Outside Length, 1/2 in Top Width, 1 Ribs (4L520)
- BESTORQ Aftermarket CUB CADET 954-04045 Replacement Belt, 4LK1090 (4LK1090)
- BESTORQ Cogged Belt, 160 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1600)
- BESTORQ Banded Cogged Belt, 48 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX45)
- BESTORQ AX25.5 Cogged Belt, 27.5 in Outside Length, 1/2 in Top Width, 1 Ribs (AX25.5)
- BESTORQ 685K8 Micro V Belt, 68.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (685K8)
- CONTINENTAL CONTITECH A32 Wrapped V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (A32)
- Bestorq Power Transmission Belts