Shop All V-Belts
Bestorq
Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX1400
Zoro # G403832458
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 140 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 140 in |
Inside Length | 136.5 in |
Height | 35/64 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | INNES INSTRUMENT |
Replaces OEM Part | 8085900 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 1.67 lbs. |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-140 in Height-35/64 in Weight: 1.67 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-31520 3110-00-100-0571, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 31520 3110001000571 (31520 3110-00-100-0571)
- FAG BEARINGS FAG 6206.RSR.C3, Deep Groove BBear, Single Row 90Mm (6206.RSR.C3)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (301615TCU3)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-6FO)
- BESTORQ Aftermarket replacement for 14673P1 GRAVELY 424 Belt for Deck Drive, 4LK1170 (4LK1170)
- BESTORQ Aftermarket HUSQVARNA 522795901 Replacement Belt, 5LK1630 (5LK1630)
- BESTORQ Aftermarket CASE - I H 489397R3 Replacement Belt, 3V750 (3V750)
- BESTORQ Cogged Belt, 72 in Outside Length, 7/8 in Top Width, 1 Ribs (CX68)
- BESTORQ BX58 Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- BESTORQ 5L310 V Belt, 31 in Outside Length, 21/32 in Top Width, 1 Ribs (5L310)
- GATES Truflex V-Belts, 4L470 (4L470)
- Bestorq V-Belts