Shop All V-Belts
Bestorq
Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX120
Zoro # G503648058
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 123 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 123 in |
Height | 13/32 in |
Inside Length | 120 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Standards | RMA |
Application | Heavy Duty General Application |
Weight | 1.24 lbs. |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Replaces OEM Part | 108721 |
Replaces OEM Brand | DODGE |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-21/32 in Material-Rubber Outside Length-123 in Height-13/32 in Weight: 1.24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (AK54X1)
- SKF Bearing, Bore 25mm, Industry 6005- 2ZJEM (6005 2Z JEM)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Brass Coupler x 1/4 Inch Female NPT (CG440B)
- ENERPAC RB5. Mounting Block for 10 ton Cylinders (RB5)
- BESTORQ Aftermarket Bad Boy 2016 Outlaws Extreme (Deck 61") Zero Turn Mower Replacement Belt, B177LG (B177LG)
- BESTORQ Aftermarket Ariens / Gravely 988088 PRO 150 Walk Behind Mower Replacement Belt, A51LG (A51LG)
- BESTORQ Double Side V Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BB81)
- BESTORQ 8VX1600 Cogged Belt, 160 in Outside Length, 1 in Top Width, 1 Ribs (8VX1600)
- BESTORQ AX66 Cogged Belt, 68 in Outside Length, 3/8 in Top Width, 1 Ribs (AX66)
- BESTORQ Micro V Belt, 40 in Pitch Length, 0.736 in Top Width, 8 Ribs (400J8)
- MITSUBOSHI Super KB 5L Type, 5/8" x 28'' (5LK280)
- Bestorq V-Belts