Shop All V-Belts
Bestorq
Cogged Belt, 106 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX1060
Zoro # G503833973
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 106 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 106 in |
Inside Length | 102.5 in |
Height | 35/64 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 16X2680 |
Replaces OEM Brand | METRIC STANDARD |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Banded Belt | No |
Weight | 1.26 lbs. |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-106 in Height-35/64 in Weight: 1.26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX08-108D1)
- TRICO Coolant, 5 gal, Bottle (30657)
- SKF SKF-6314 2Z C3, Single Row Ball Brgs, 6314 2Z C3 (6314 2Z C3)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-5/8In, SAE 262, PK10 (6X200)
- BESTORQ 3VX830 Cogged Belt, 83 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX830)
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX950)
- BESTORQ Aftermarket HUTCHINSON DIVISION B62 Replacement Belt, B62 (B62)
- BESTORQ XPC3000 Cogged Belt Metric, 3000 mm Pitch Length, 22 mm Top Width, 1 Ribs (XPC3000)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- BESTORQ 270K6 Micro V Belt, 27 in Pitch Length, 0.84 in Top Width, 6 Ribs (270K6)
- BESTORQ Banded Cogged Belt, 66 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX63)
- Bestorq V-Belts