Shop All V-Belts
Bestorq
C23810 INGERSOLL Mower Attachments: M-40 Belt for Blade, W/69" Belt O.C., W/38" Belt for Blade
Mfr # 4LK690
Zoro # G803846772
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 69 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 69 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | C23359 |
Replaces OEM Brand | INGERSOLL |
Storage Temp. | 40F-100F |
Weight | 0.42 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-69 in Height-5/16 in Weight: 0.42 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 60X75X10-R2LS32-S (60X75X10-R2LS32-S)
- SPEEDAIRE Air Cylinder, 5 in Bore, 24 in Stroke, NFPA Double Acting (5VLX4)
- ARO Filter, 2000Srs, Npt, F35342-301 (F35342-301)
- NTN NTN 6208LU, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Sealed (6208LU)
- BESTORQ BX21 Cogged Belt, 24 in Outside Length, 21/32 in Top Width, 1 Ribs (BX21)
- BESTORQ 4L290 V Belt, 29 in Outside Length, 1/2 in Top Width, 1 Ribs (4L290)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- BESTORQ XPZ1487 Cogged Belt Metric, 1487 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1487)
- BESTORQ 3VX465 Cogged Belt, 46.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX465)
- BESTORQ Aftermarket TROY-BILT 1902325 Replacement Belt, 5LK290 (5LK290)
- GATES BladeRunner Lawn and Garden Belt (6776BR)
- Bestorq Power Transmission Belts