Shop All V-Belts
Bestorq
C112 V Belt, 116 in Outside Length, 7/8 in Top Width, 1 Ribs
Mfr # C112
Zoro # G306417752
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number C112
- Number of Ribs 1
- Top Width 7/8 in
- Outside Length 116 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 116 in |
Height | 17/32 in |
Inside Length | 112 in |
Details
Industry Number | C112 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Weight | 1.88 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-7/8 in
Material-Rubber
Inside Length-112 in
Outside Length-116 in
Height-17/32 in
Number of Ribs-1
1.88
Oil and Heat resistant
Top Width-7/8 in
Material-Rubber
Inside Length-112 in
Outside Length-116 in
Height-17/32 in
Number of Ribs-1
1.88
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E678)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Black (T1075B-20)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E699)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- BESTORQ A43 V Belt, 45 in Outside Length, 1/2 in Top Width, 1 Ribs (A43)
- BESTORQ Aftermarket replacement for A80K Simplicity 1693467(Deck 38") belt, A80K (A80K)
- BESTORQ Aftermarket VERSATILE 8279 Replacement Belt, A47 (A47)
- BESTORQ Aftermarket 072-350 GRAVELY Kevlar Replacement V-Belt | 5/8 x 60, B57LG (B57LG)
- BESTORQ Banded Belt, 75 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A73)
- BESTORQ Aftermarket Ariens / Gravely 988151 36GR Walk Behind Mower Replacement Belt, A39LG (A39LG)
- D&D 74" Outside Length, 1 1/4" Top Width, 2 Ribs (2/A72)
- Bestorq V-Belts