Shop All V-Belts
Bestorq
BX80 Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX80
Zoro # G306414065
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number BX80
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 83 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 83 in |
Height | 13/32 in |
Inside Length | 80 in |
Details
Industry Number | BX80 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Storage Temp. | 40F-100F |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Weight | 0.82 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-80 in
Outside Length-83 in
Height-13/32 in
Number of Ribs-1
0.82
Oil and Heat resistant
Top Width-21/32 in
Material-Rubber
Inside Length-80 in
Outside Length-83 in
Height-13/32 in
Number of Ribs-1
0.82
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 50 (FL146-50K)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (IN38.157.157.93SC)
- SPEEDAIRE Replacement Desiccant (CDD-030-DES)
- BESTORQ Banded Belt, 100 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5V1000)
- BESTORQ Aftermarket Everride 191210 HORNET Riding Lawn Mower Replacement Belt, B138LG (B138LG)
- BESTORQ 270J6 Micro V Belt, 27 in Pitch Length, 0.552 in Top Width, 6 Ribs (270J6)
- BESTORQ Aftermarket HUSQVARNA 574845603 Replacement Belt, 5LK1430 (5LK1430)
- BESTORQ Aftermarket 1035 BOICE CRANE Classic Replacement V-Belt, A33 (A33)
- BESTORQ Aftermarket Country Clipper CHARGER SR1020 (Drive) Zero Turn Mower Replacement Belt, A68LG (A68LG)
- OREGON Replacement Belt, Premium Engine to Blade, Kees / Yazoo, Scag, Snapper, 5/8 in X 88-7/8 in (75-036)
- Bestorq Power Transmission Belts