Shop All V-Belts
Bestorq
BX71 Cogged Belt, 74 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX71
Zoro # G906414236
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number BX71
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 74 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 74 in |
Inside Length | 71 in |
Height | 13/32 in |
Details
Industry Number | BX71 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Weight | 0.73 |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-71 in
Outside Length-74 in
Height-13/32 in
Number of Ribs-1
0.73
Oil and Heat resistant
Top Width-21/32 in
Material-Rubber
Inside Length-71 in
Outside Length-74 in
Height-13/32 in
Number of Ribs-1
0.73
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (M)NPT (CTD3434)
- GATES Multi-Speed Belts, 1922V846 (1922V846)
- ANTI-SEIZE TECHNOLOGY 14 oz Multipurpose Grease Can Black (24116)
- MAIN FILTER WIX R49F10C Replacement/Interchange Hydraulic Filter (MF0066175)
- BESTORQ Aftermarket replacement for 510201401 Yazoo Kees ZMKW48212 (Pump Drive) belt, A63K (A63K)
- BESTORQ Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (AX34)
- BESTORQ Aftermarket 1049 HERSHEY MACHINE Classic Replacement V-Belt, A35 (A35)
- BESTORQ 5VX1000/03 Banded Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 3 Ribs (5VX1000/03)
- BESTORQ Aftermarket Exmark LZ28KC604 LAZER Z (Deck 60") Zero Turn Mower Replacement Belt, B143LG (B143LG)
- BESTORQ Banded Belt, 224 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2240)
- DAYTON BX49 Cogged V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (13W530)
- Bestorq Power Transmission Belts