Shop All V-Belts
Bestorq
BX70 Cogged Belt, 73 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX70
Zoro # G906414205
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number BX70
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 73 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 73 in |
Inside Length | 70 in |
Height | 13/32 in |
Details
Industry Number | BX70 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Weight | 0.72 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-70 in
Outside Length-73 in
Height-13/32 in
Number of Ribs-1
0.72
Oil and Heat resistant
Top Width-21/32 in
Material-Rubber
Inside Length-70 in
Outside Length-73 in
Height-13/32 in
Number of Ribs-1
0.72
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, Food, 8 oz, Can (16402)
- INGERSOLL-RAND Piece, Nose (AG210-699A)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R900229752, Pressure Line, 10 micron (ZX-R900229752)
- CONTINENTAL CONTITECH 4/5V900 Banded V-Belt, 90" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V900)
- BESTORQ Double Side V Belt, 143 in Outside Length, 21/32 in Top Width, 1 Ribs (BB140)
- BESTORQ Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX350)
- BESTORQ 5VX650 Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- BESTORQ Aftermarket 10172 DR POWER EQUIPMENT Classic Replacement V-Belt, B53 (B53)
- BESTORQ Aftermarket 56031081 CASE IH Classic Replacement V-Belt, D101 (D101)
- BESTORQ Aftermarket CASE - I H 558141R1 Replacement Belt, C101 (C101)
- PIX Belt, AX Cogged, 1/2 x 41 in. OC (AX39)
- Bestorq Power Transmission Belts