Shop All V-Belts
Bestorq
BX59 Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX59
Zoro # G806414077
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number BX59
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 62 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 62 in |
Height | 13/32 in |
Inside Length | 59 in |
Details
Industry Number | BX59 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Weight | 0.61 |
Standards | RMA |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-59 in
Outside Length-62 in
Height-13/32 in
Number of Ribs-1
0.61
Oil and Heat resistant
Top Width-21/32 in
Material-Rubber
Inside Length-59 in
Outside Length-62 in
Height-13/32 in
Number of Ribs-1
0.61
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Cord Connector, 90Deg. (S261140)
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SD)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC1-18-24V-56CB, TENV & TEFC, 56C, 24V, 1 HP, 1800 RPM (WPMDC1-18-24V-56CB)
- BESTORQ Kevlar V-Belt / B113LG, 5L1160K (5L1160K)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX500)
- BESTORQ Aftermarket Kubota L3010 (w/ RC72-29A mid mower) Compact Tractor Replacement Belt, C140 (C140)
- BESTORQ A37 V Belt, 39 in Outside Length, 1/2 in Top Width, 1 Ribs (A37)
- BESTORQ Aftermarket replacement for 31748 Woods 9204 CA belt, B126K (B126K)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Pump Drive) Zero Turn Mower Replacement Belt, B40LG (B40LG)
- BESTORQ Aftermarket FORD/NEW HOLLAND 168774 Replacement Belt, B142 (B142)
- Bestorq Power Transmission Belts