Shop All V-Belts
Bestorq
BX133 Cogged Belt, 136 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX133
Zoro # G506415046
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number BX133
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 136 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 136 in |
Height | 13/32 in |
Inside Length | 133 in |
Details
Industry Number | BX133 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Weight | 1.37 |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-133 in
Outside Length-136 in
Height-13/32 in
Number of Ribs-1
1.37
Oil and Heat resistant
Top Width-21/32 in
Material-Rubber
Inside Length-133 in
Outside Length-136 in
Height-13/32 in
Number of Ribs-1
1.37
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- ARROW PNEUMATICS Muffler, Steel, 3/8" Air Inlet, BSP (ASP-3BS)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6420)
- REXNORD Omega E Series Tire Coupling Element, E5 Coupling, 137 mm OD, 7500 rpm Max, Urethane (7300020)
- BESTORQ Kevlar V-Belt / 4L375LG, 4L375K (4L375K)
- BESTORQ Aftermarket Ariens / Gravely 915043 ZOOM 1540 (Deck 40") Zero Turn Mower Replacement Belt, A118LG (A118LG)
- BESTORQ Kevlar V-Belt / 4L560LG, 4L560K (4L560K)
- BESTORQ BX77 Cogged Belt, 80 in Outside Length, 21/32 in Top Width, 1 Ribs (BX77)
- BESTORQ Kevlar V-Belt / 4L300LG, 4L300K (4L300K)
- BESTORQ 48285 SCAG POWER EQUIPMENT, INC. Mower Attachments: SWMU-52A Belt for Blade - Right, 5LK560 (5LK560)
- MTD Belt-Snow (954-05071)
- Bestorq Power Transmission Belts