Shop All V-Belts
Bestorq
BB93 Double Side V Belt, 96 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BB93
Zoro # G006407671
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number BB93
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 96 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 96 in |
Inside Length | 93 in |
Height | 17/32in |
Details
Industry Number | BB93 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Double Side V Belt |
Standards | RMA |
Storage Temp. | 40F-100F |
Weight | 1.26 |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-93 in
Outside Length-96 in
Height-17/32in
Number of Ribs-1
1.26
Oil and Heat resistant
Top Width-21/32 in
Material-Rubber
Inside Length-93 in
Outside Length-96 in
Height-17/32in
Number of Ribs-1
1.26
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, AP66 (AP66)
- INGERSOLL-RAND Maintnence Kit (47739543001)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201ZZ (SS6201 ZZ FM222)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Black (RSG400-25CE-G)
- BESTORQ 3VX780 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX780)
- BESTORQ Aftermarket NEW IDEA 526369 Replacement Belt, B87 (B87)
- BESTORQ Aftermarket HESSTON 855395 Replacement Belt, A58 (A58)
- BESTORQ Cogged Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (AX47)
- BESTORQ BX91 Cogged Belt, 94 in Outside Length, 21/32 in Top Width, 1 Ribs (BX91)
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX355)
- BANDO Power King, K26 (K26)
- Bestorq Power Transmission Belts