Shop All V-Belts
Bestorq
Banded Cogged Belt, 94 in Outside Length, 1.74 in Top Width, 2 Ribs
Mfr # CX90/02
Zoro # G003651923
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 2
- Top Width 1.74 in
- Outside Length 94 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.74 in |
Outside Length | 94 in |
Height | 10.218 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 3 lbs. |
Standards | RMA |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.74 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 94 inches Depth: 0.57 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- LDI INDUSTRIES Valve, Spray (SV101)
- DAYTON A80 V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (3X629)
- FESTO Standards-Based Cylinder DSNU-25-400-PPV-A (DSNU-25-400-PPV-A)
- BESTORQ Aftermarket Ariens / Gravely 991066 ZT2552 (Hydro) Zero Turn Mower Replacement Belt, A65LG (A65LG)
- BESTORQ 4L280 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (4L280)
- BESTORQ Aftermarket Allis-Chalmers 2690813 AC23420 (Deck 46") Riding Lawn Mower Replacement Belt, A116LG (A116LG)
- BESTORQ Aftermarket Bunton TORPEDO SX SERIES (642218E 52" Deck) Riding Lawn Mower Replacement Belt, B118LG (B118LG)
- BESTORQ AA55 Double Side V Belt, 57 in Outside Length, 1/2 in Top Width, 1 Ribs (AA55)
- BESTORQ CX100 Cogged Belt, 104 in Outside Length, 7/8 in Top Width, 1 Ribs (CX100)
- CONTINENTAL CONTITECH 13X1030 AUTO V-BELT (13X1030)
- Bestorq Power Transmission Belts