Shop All V-Belts
Bestorq
Banded Cogged Belt, 85 in Outside Length, 1.125 in Top Width, 3 Ribs
Mfr # 3/3VX850
Zoro # G403649766
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.125 in
- Number of Ribs 3
- Outside Length 85 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1.125 in |
Outside Length | 85 in |
Height | 0.328 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 1.7 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.14 inches Material: Rubber Number of Ribs: 3 Outside Circumference: 85inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Light Duty, Set Screw, 20mm Bore Dia., 47mm Outside Dia., 25mm Inner Ring Width (SB204-20MM)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E537)
- TRITAN Stock Plain Bore Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10H X 5/8 MPB)
- MAIN FILTER Hydraulic Filter, replaces GRANCH BD06080425U, Pressure Line, 25 micron, Outside-In (MF0058784)
- BESTORQ Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX750)
- BESTORQ 290J4 Micro V Belt, 29 in Pitch Length, 0.368 in Top Width, 4 Ribs (290J4)
- BESTORQ Aftermarket replacement for 76517-61660 Kubota T1400H belt, B67 (B67)
- BESTORQ Cogged Belt, 97 in Outside Length, 21/32 in Top Width, 1 Ribs (BX94)
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX300)
- BESTORQ Aftermarket replacement for B49 Yazoo Kees KKW48141 (48" Front Deck) belt, B49 (B49)
- D&D 76 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V765)
- Bestorq Power Transmission Belts