Shop All V-Belts
Bestorq
Banded Cogged Belt, 79 in Outside Length, 2.25 in Top Width, 6 Ribs
Mfr # 6/3VX790
Zoro # G903650767
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 2.25 in
- Number of Ribs 6
- Outside Length 79 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2.25 in |
Outside Length | 79 in |
Height | 0.328 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 3 lbs. |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.28 inches Material: Rubber Number of Ribs: 6 Outside Circumference: 79inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Rust Preventative, Synthetic, 5 gal (NOCOR S2\5G)
- BANDO Double V-Belt, Aa45 (AA45)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame (3K993)
- TOMPKINS Hydraulic Fitting-Steel16MP-12MP HEX NIPPLE (5404-16-12)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- BESTORQ Banded Cogged Belt, 94 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX91)
- BESTORQ Banded Cogged Belt, 85 in Outside Length, 2.61 in Top Width, 1 Ribs (3/CX81)
- BESTORQ 4L770 V Belt, 77 in Outside Length, 1/2 in Top Width, 1 Ribs (4L770)
- BESTORQ A126 V Belt, 128 in Outside Length, 1/2 in Top Width, 1 Ribs (A126)
- BESTORQ Aftermarket Hustler 932822 FASTRAK (Trans Drive, S/N 113859) Zero Turn Mower Replacement Belt, A69 (A69)
- CONTINENTAL CONTITECH 5VX1000 Cogged V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (5VX1000)
- Bestorq Power Transmission Belts