Shop All V-Belts
Bestorq
Banded Cogged Belt, 78 in Outside Length, 3.3 in Top Width, 5 Ribs
Mfr # 5/BX75
Zoro # G203651273
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3.3 in
- Number of Ribs 5
- Outside Length 78 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3.3 in |
Outside Length | 78 in |
Height | 0.406 in |
Details
Number of Ribs | 5 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Standards | RMA |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Weight | 3.9 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.3 inches Material: Rubber Number of Ribs: 5 Outside Circumference: 78inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- DAYTON Gearbelt, HT, 69 Teeth, Length 966 mm (1LWB2)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (CL-5-F)
- LEESON Parallel Shaft Gearmotors, 90V (M1135116.00)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B112 Replacement Belt, B112 (B112)
- BESTORQ 470J20 Micro V Belt, 47 in Pitch Length, 1.84 in Top Width, 20 Ribs (470J20)
- BESTORQ Kevlar V-Belt, 4L920LG (4L920LG)
- BESTORQ Aftermarket CASE - I H 236161R2 Replacement Belt, 3V475 (3V475)
- BESTORQ CX148 Cogged Belt, 152 in Outside Length, 7/8 in Top Width, 1 Ribs (CX148)
- BESTORQ Ariens / Gravely 992105 PM260Z (PTO to Deck 60") Zero Turn Mower Replacement Belt, B128LG (B128LG)
- D&D 62" Outside Length, 1/2" Top Width, 1 Ribs (A60/4L620)
- Bestorq V-Belts