Shop All V-Belts
Bestorq
Banded Cogged Belt, 71 in Outside Length, 2.5 in Top Width, 4 Ribs
Mfr # 4/5VX710
Zoro # G803650010
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 4
- Top Width 2.5 in
- Outside Length 71 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 2.5 in |
Outside Length | 71 in |
Height | 0.546 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Application | Heavy Duty General Application |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 3.8 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.48 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 71inches Depth: 0.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-41)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 26 # of Teeth (60BS26H X 1 1/4)
- ZORO SELECT Buna-a-Gasket, PK10 (BUNA300)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D715)
- BESTORQ 8VX1600 Cogged Belt, 160 in Outside Length, 1 in Top Width, 1 Ribs (8VX1600)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 71364155 Replacement Belt, C175 (C175)
- BESTORQ BX120 Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- BESTORQ AX42 Cogged Belt, 44 in Outside Length, 3/8 in Top Width, 1 Ribs (AX42)
- BESTORQ 470J20 Micro V Belt, 47 in Pitch Length, 1.84 in Top Width, 20 Ribs (470J20)
- BESTORQ 1707740 SIMPLICITY Prestige Belt for Eng. To P.T.O. W/50" Deck, 4LK690 (4LK690)
- BANDO Ultrapower Ag Kc Belts, A35Kc (A35KC)
- Bestorq V-Belts