Shop All V-Belts
Bestorq
Banded Cogged Belt, 71 in Outside Length, 1.32 in Top Width, 2 Ribs
Mfr # 2/BX68
Zoro # G203649300
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.32 in
- Number of Ribs 2
- Outside Length 71 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1.32 in |
Outside Length | 71 in |
Height | 0.406 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Weight | 1.4 lbs. |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.32 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 71inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2832mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2832)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (GOR07550-10-11-G)
- GATES Power Clean Radiator Flush Tool Kit (91002)
- YELLOW JACKET Alloy Mandrel, 5/8" Size (63334)
- BESTORQ Replacement for 114431 DR POWER EQUIPMENT String Trimmer: Self-Propelled Trimmer Belt for Drive (4LK450)
- BESTORQ Aftermarket CASE - I H 402254R91 Replacement Belt, A64 (A64)
- BESTORQ Aftermarket replacement for 125907X Sears Craftsman JLH238AE belt, A88K (A88K)
- BESTORQ Aftermarket replacement for Snapper 7800632 RZT26520 (Transaxle Drive) belt, A56K (A56K)
- BESTORQ Aftermarket Ariens / Gravely 992035 PM250Z (PTO to 50" Deck) Zero Turn Mower Replacement Belt, B124 (B124)
- BESTORQ Banded Cogged Belt, 42.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX425)
- A & I PRODUCTS Classical V-Belt (5/8" X 128") 19" x5" x1" (A-B125)
- Bestorq Power Transmission Belts