Shop All V-Belts
Bestorq
Banded Cogged Belt, 69 in Outside Length, 1.98 in Top Width, 3 Ribs
Mfr # BX66/03
Zoro # G903651900
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 3
- Top Width 1.98 in
- Outside Length 69 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.98 in |
Outside Length | 69 in |
Height | 0.406 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Weight | 2 lbs. |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.98 inches Material: Rubber Number of Ribs: 3 Outside Circumference: 69 inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-237 Set Screw Collar (C-237)
- LDI INDUSTRIES Reservoir, Oil, 5/8 Oz (RDF101-01)
- D&D Timing Belt, 8M, 20 x 1760mm PL, T220 (1760-8M-20)
- BIG HORN 4 Inch Key Hose Clamp, PK 5 (11741PK)
- BESTORQ 3VX415 Cogged Belt, 41.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX415)
- BESTORQ Aftermarket MAYRATH B77 Replacement Belt, B77 (B77)
- BESTORQ Micro V Belt, 42 in Pitch Length, 0.552 in Top Width, 6 Ribs (420J6)
- BESTORQ 1248K4 Micro V Belt, 124.8 in Pitch Length, 0.56 in Top Width, 4 Ribs (1248K4)
- BESTORQ 3VX830 Cogged Belt, 83 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX830)
- BESTORQ Cogged Belt, 90 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX900)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 56" (3V560)
- Bestorq V-Belts