Shop All V-Belts
Bestorq
Banded Cogged Belt, 67 in Outside Length, 1.5 in Top Width, 4 Ribs
Mfr # 4/3VX670
Zoro # G603649290
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.5 in
- Number of Ribs 4
- Outside Length 67 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.5 in |
Outside Length | 67 in |
Height | 0.328 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 1.8 lbs. |
Application | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.52 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 67inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Assembly, Fuel Gas Swivel (S600535-1)
- NACHI 22300 Spherical Roller Bearing (22315 AEX W33 VC120)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTDW16038)
- GATES PowerGrip HTD Belts, 711-3M-15 (711-3M-15)
- BESTORQ Aftermarket JOHN DEERE L1711C Replacement Belt, B78 (B78)
- BESTORQ Dixie Chopper 2744 SILVER EAGLE (Eng to Deck 44" 2008-13) Zero Turn Mower Replacement Belt, B92LG (B92LG)
- BESTORQ Aftermarket FOSTER B88 Replacement Belt, B88 (B88)
- BESTORQ Aftermarket Ford / New Holland 451 Sickle Mower Replacement Belt, C98 (C98)
- BESTORQ Aftermarket NEW IDEA 676262 Replacement Belt, B78 (B78)
- BESTORQ Aftermarket CUB CADET 954-04045 Replacement Belt, 4LK1090 (4LK1090)
- D&D 42 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V425)
- Bestorq V-Belts