Shop All V-Belts
Bestorq
Banded Cogged Belt, 63 in Outside Length, 1.5 in Top Width, 4 Ribs
Mfr # 4/3VX630
Zoro # G003649159
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.5 in
- Number of Ribs 4
- Outside Length 63 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.5 in |
Outside Length | 63 in |
Height | 0.328 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Weight | 1.7 lbs. |
Application | Heavy Duty General Application |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.52 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 63inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 49206 / WIX (B1AF0002075)
- TRICK SHOT Biodegradable Penetrating Solvent; Non-Toxic, Non-Flammable, Food Grade, Lubricant, 5-Gal. (TSPL5GAL)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 42mm (L11042MM)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925837, Pressure Line, 10 micron, Outside-In (MF0059662)
- BESTORQ Kevlar V-Belt, 4L740LG (4L740LG)
- BESTORQ Kevlar V-Belt / B81K, 5L840LG (5L840LG)
- BESTORQ Aftermarket 101885 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A45 (A45)
- BESTORQ Aftermarket H125565 JOHN DEERE Classic Replacement V-Belt, D169 (D169)
- BESTORQ 4L420 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (4L420)
- BESTORQ Aftermarket replacement for 27875 Woods L59K82 belt, B207 (B207)
- JASON INDUSTRIAL 5/8X62 Kevlar V-Belt (MXV5-620)
- Bestorq Power Transmission Belts