Shop All V-Belts
Bestorq
Banded Cogged Belt, 60 in Outside Length, 5/8 in Top Width, 5 Ribs
Mfr # 5/5VX600
Zoro # G603823546
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 5
- Top Width 5/8 in
- Outside Length 60 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 60 in |
Inside Length | 56.5 in |
Height | 35/64 in |
Details
Number of Ribs | 5 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | DODGE |
Replaces OEM Part | 108349 |
Storage Temp. | 40F-100F |
Weight | 4.05 lbs. |
Standards | RMA |
Banded Belt | Yes |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-60 in Height-35/64 in Weight: 4.05 lbs. Number of Ribs-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0210R003ON Replacement/Interchange Hydraulic Filter (MF0615594)
- TAP MAGIC Cutting Fluid, ProTap, 4 oz. Can (30004P)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5140-5LZ)
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI (932679Q)
- BESTORQ Aftermarket Husqvarna YTH24V54 (96043018800) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ BX103 Cogged Belt, 106 in Outside Length, 21/32 in Top Width, 1 Ribs (BX103)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX670)
- BESTORQ B92/02 Banded Belt, 95 in Outside Length, 21/32 in Top Width, 2 Ribs (B92/02)
- BESTORQ 5VX650 Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- BESTORQ BX79 Cogged Belt, 82 in Outside Length, 21/32 in Top Width, 1 Ribs (BX79)
- POWERFLITE 4L600 60" Outside Length, 1/2" Top Width, 1 Ribs (4L600-2)
- Bestorq Power Transmission Belts