Shop All V-Belts
Bestorq
Banded Cogged Belt, 56 in Outside Length, 1.5 in Top Width, 4 Ribs
Mfr # 4/3VX560
Zoro # G003649647
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 4
- Top Width 1.5 in
- Outside Length 56 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.5 in |
Outside Length | 56 in |
Height | 0.328 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 1.5 lbs. |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.52 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 56inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140-5GZ)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 9 # of Teeth (41B9F-1/2)
- CHICAGO PNEUMATIC Sanding Pad, for CPT7200S and CPT7201P (8940158330)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-11)
- BESTORQ Aftermarket TRIPLE C B51 Replacement Belt, B51 (B51)
- BESTORQ 420J10 Micro V Belt, 42 in Pitch Length, 0.92 in Top Width, 10 Ribs (420J10)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B55 Replacement Belt, B55 (B55)
- BESTORQ BX50 Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- BESTORQ Aftermarket replacement for A67K Simplicity 1690710(Deck 36") belt, A67K (A67K)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- POWERFLITE AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42-2)
- Bestorq V-Belts