Shop All V-Belts
Bestorq
Banded Cogged Belt, 53 in Outside Length, 0.75 in Top Width, 2 Ribs
Mfr # 2/3VX530
Zoro # G403649681
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 2
- Top Width 0.75 in
- Outside Length 53 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.75 in |
Outside Length | 53 in |
Height | 0.328 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.7 lbs. |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.76 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 53inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Air Cooled Aftercooler, Max HP 20,113 CFM (CC100-1)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 48, ODP (6XH56BA)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-10)
- DAYTON Motor, PSC, 1/2hp, 1075/4,115, Ring/Std/Hole (7E670)
- BESTORQ Aftermarket Allis-Chalmers 2691146-00 YT9500 (Drive) Riding Lawn Mower Replacement Belt, A92LG (A92LG)
- BESTORQ Aftermarket 10263 SWISHER Replacement Belt, A81LG (A81LG)
- BESTORQ Aftermarket MTD 754-0370 Replacement Belt, 5LK490 (5LK490)
- BESTORQ Replacement for 17249 LESCO 36" Walk Behind Belt for Mower Drive, W/Kawasaki, Kohler 12.5 H.P. Eng. (5LK810)
- BESTORQ Aftermarket replacement for GX20006 John Deere X120 (Traction) belt, A86K (A86K)
- BESTORQ BX97 Cogged Belt, 100 in Outside Length, 21/32 in Top Width, 1 Ribs (BX97)
- CONTINENTAL CONTITECH B180 Wrapped V-Belt, 183" Outside Length, 21/32" Top Width, 1 Ribs (B180)
- Bestorq V-Belts