Shop All V-Belts
Bestorq
Banded Cogged Belt, 52 in Outside Length, 1.875 in Top Width, 5 Ribs
Mfr # 5/3VX520
Zoro # G003650797
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.875 in
- Number of Ribs 5
- Outside Length 52 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.875 in |
Outside Length | 52 in |
Height | 0.328 in |
Details
Number of Ribs | 5 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Weight | 1.7 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.9 inches Material: Rubber Number of Ribs: 5 Outside Circumference: 52inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 9/16 In., PK100 (15100007-100)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP)
- D&D Timing Belt, H, 1.5 x 140in PL, T280 (1400H150)
- NATIONAL Small Bore Inch Seal, 205005 (205005)
- BESTORQ Replacement for 54018 BLUEBIRD Lawn Combers: P18 Lawn Comber Belt for Drive, W/5.5 H.P. Eng., 5LK340 (5LK340)
- BESTORQ Aftermarket CASE - I H 558141R1 Replacement Belt, C101 (C101)
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- BESTORQ Aftermarket 1-4801 SNAPPER Replacement Belt, A92LG (A92LG)
- BESTORQ Aftermarket Country Clipper JAZEE SR200 (Transmission) Zero Turn Mower Replacement Belt, A77LG (A77LG)
- BESTORQ A66/02 Banded Belt, 68 in Outside Length, 1/2 in Top Width, 2 Ribs (A66/02)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 295 x 95in OC, 4 Band (4/BX92)
- Bestorq V-Belts